Smooth dome shape for impact deflection with wrap around brim to protect from elements.Lightweight high density polyethylene (HDPE) molded in the USA. 8-point ratchet suspension for comfort and safety; Featuring Jackson Safety 370 Speed Dial ratcheting headgear. Hard hat fits head sizes 6-1/2 to 8; comes with replaceable sweatband.
Jackson Safety Blockhead Full Brim Hard Hat, Non-Vented, 8-Pt. Ratchet Suspension, Blue - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$207.50 Sold in packages of 10 / $20.75 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Adjustable Fit |
Product Details
| Type | Hard Hat |
| Accessory Slots | No |
| Shell Material | HDPE |
| Color | Blue |
| Series | Blockhead® |
| Style | Full Brim |
| Description | Blockhead Full Brim Hard Hat |
| Package Quantity | 10 |
| Manufacturers Part Number | 20699 |
| Suspension | 6 pt. Ratchet |
| Brand | Jackson Safety |
| Hard Hat Style | Full Brim |
Compliance & Certifications
| Certifications | Meets ANSI Z89.1 Class C, G and E |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C, E, G |