Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Noco

Model # :WBB3196488

MPN #: AX65

Noco® 2000A Jump Starter & Air Inflator, 22A, 12V, 39-3/8" Hose

Product Description
The all-new, all-in-one design combines the power of our Boost jump starters with the ultra-fast inflation speed of our air compressors. Introducing the AX65, the ultimate all-in-one portable jump starter, tire inflator, and flashlight engineered to be your essential car accessory and emergency roadside companion. With 2000 amps of power, the AX65 effortlessly jump starts everything from cars and motorcycles to SUVs and tractors, handling engines up to 8.0-liter gasoline and 6.0-liter diesel with ease. AX65 is the next generation of portable air compressors, utilizing advanced motor and airflow design in an unbelievably compact form with uncompromising performance, it runs longer, fills faster, and is infinitely better.

Features:
  • Lithium powered, inflate flat Tires.
  • Advanced safety features like spark-proof technology and reverse polarity protection ensure worry-free connections. Safely jump start any 12V vehicle with this mistake-proof design that's easy for anyone to use.
  • Up to 60W fast charging. Charge devices, power everything. With USB-C power delivery, you have the power to charge almost everything. Its internal power bank provides 60-watts of power - both in and out - to effortlessly power our favorite USB-C devices, like phones, tablets, laptops, wearables, and more.
  • Compact design, rugged & portable. A compact and cohesive design - integrated hose clips and dedicated slots for accessories allow AX65 to be quickly and easily stored or used.
  • Ultrafast inflation, experience the unparalleled speed and efficiency of a 280-watt motor seamlessly inflating tires from 0 to 40 PSI in an astonishingly swift 2.0 minutes at 67 SLPM (Standard liter per minute). Or quickly top off (35-40 PSI) low tires in less than 22 seconds.
  • Precision accuracy, smart pressure. An integrated pressure sensor and innovative dwell technology pause and resume inflation as the pump reaches its set pressure. It automatically shuts off while monitoring and measuring pressure without over-inflating, providing precision accuracy.
  • Auto-Shutoff: Set pressure, start inflating, auto-shutoff at desired pressure.
  • Dynamic Dwell: Auto-measure and auto-adjust airflow for accurate Inflation.
  • Engineered to last, unmatched quality. With its unmatched quality, AX65 is solid metal, with heavy duty powder coating, abrasion-resistant hose, and anti-vibration rubber base.
  • 100 lumen multi-mode flashlight, Ultra-bright. flashlight provides a tactical-grade experience with long-range, bright illumination, controllable luminosity, and emergency modes.
What's In The Box:
  • AX65 Boost Air 2000A 12V UltraSafe Lithium Jump Starter and 22A 100PSI Portable Air Compressor with a 3-Foot Braided Inflation Hose, Booster Clamps, Multiple Adapters (Presta Valve, Needle, and Inflatable Toy), USB-C Cable, Microfiber Storage Bag and 1-Year Limited Warranty


PRICE
$299.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-7/16 in
Width3-15/16 in
Height5-1/2 in
Weight7 lbs
Hose Length39-3/8 in

Product Details

TypeAir Inflator
ColorBlack
Max PSI100 psi
Batteries IncludedYes
StylePortable
Power SourcePower Cord
Number of Batteries1
Automatic Shut OffYes
Voltage12 V
DescriptionJump Starter & Air Inflator
Manufacturers Part NumberAX65
BrandNoco

Warranty

Warranty1 yr