Noco® Lithium Portable Air Inflator, 5A, 12V, 10-13/16" Hose
Write a Review
|
Questions & Answers (0)
Product Description
Introducing our all-new battery-powered air compressor. A clear and intuitive user interface allows you to turn the device on, set the pressure, start inflating, and automatically shut off when the desired pressure is reached. A compact design with integrated hose storage, dedicated slots for accessories, plus the freedom to be free from cords, making it ultra-portable.
It is perfect for fast inflation of balls and bicycles or simply topping off vehicle tires. It can fully inflate tires (0-40 PSI) within 6 minutes or top off tires within 1 minute. On a single charge, it supports up to 2 full tires or over 6 top-offs. Rechargeable directly with its integrated USB-C port within 48 minutes. Plus, the power to charge your favorite devices, like phones, tablets, laptops, wearables, and more. A 50-lumen LED flashlight with multiple light modes, including SOS.
It is perfect for fast inflation of balls and bicycles or simply topping off vehicle tires. It can fully inflate tires (0-40 PSI) within 6 minutes or top off tires within 1 minute. On a single charge, it supports up to 2 full tires or over 6 top-offs. Rechargeable directly with its integrated USB-C port within 48 minutes. Plus, the power to charge your favorite devices, like phones, tablets, laptops, wearables, and more. A 50-lumen LED flashlight with multiple light modes, including SOS.
PRICE
$80.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 2-3/16 in |
| Height | 4-5/16 in |
| Weight | 2 lbs |
| Hose Length | 10-13/16 in |
Product Details
| Type | Air Inflator |
| Color | Black |
| Max PSI | 130 psi |
| Batteries Included | Yes |
| Style | Portable |
| Power Source | Power Cord |
| Number of Batteries | 1 |
| Automatic Shut Off | Yes |
| Voltage | 12 V |
| Description | Air Inflator |
| Manufacturers Part Number | AL5 |
| Brand | Noco |
Warranty
| Warranty | 1 yr |