Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3080369

MPN #: DCC020IB

DeWalt® 20V Max Corded/Cordless Air Inflator

Product Description
Our 20V MAX* Corded/Cordless Air Inflator can run on any one of three power sources** for maximum versatility: 20V MAX* battery, 12V DC, or 110V AC. Use it on the jobsite, or on the go. It features a high-pressure rubber hose for durability. The threaded chuck and included onboard accessories make it easy to inflate items from tires to footballs. Setting desired air pressure is simple with the digital gauge, and the auto-shutoff provides accurate inflation. The high-volume hose allows fast inflation of mattresses and other inflatables with the push of a button. Move the hose to the deflation port for quick and easy take down. An onboard LED light helps to provide illumination in dark spaces. Heavy-duty rubber feet help reduce walking while in use. **Battery, charger, and AC power adapter sold separately.

PRICE
$189.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StylePortable
Automatic Shut OffYes
Voltage20 V
ColorYellow/Black
Manufacturers Part NumberDCC020IB
Max PSI160 psi
BrandDeWalt

Warranty

Warranty3 yr