United Abrasives - Sait 20072 Depressed Center Wheel T27 A46N 5"x 1/4" x 7/8" 46 Grit Aluminum Oxide - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Type 27 grinding wheel, aluminum oxide grain. Soft bond for aggressive removal of material without loading. Internally reinforced with the highest quality fiberglass for maximum safety and performance
PRICE
$287.50 Sold in packages of 25 / $11.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Thickness | .25 in |
| Diameter | 5 in |
Product Details
| Max RPM | 12200 rpm |
| Series | A46N |
| Bonding Type | Resin |
| Wheel Type | Type 27 |
| Grit | 46 |
| Tool Compatibility | Angle Grinders |
| Applicable Materials | Aluminum |
| Manufacturers Part Number | 20072 |
| Grade | Coarse |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |