United Abrasives - Sait 24031 Cut Off Wheel Type 1 Ironworker 12" x 3/32" x 1" Aluminum Oxide - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Type 1 chop saw wheel, aluminum oxide grain. Fast cutting, excellent for use on angle iron, channel iron, heavy rebar and other ferrous metals.
PRICE
$107.50 Sold in packages of 10 / $10.75 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1 in |
| Thickness | .09375 in |
| Diameter | 12 in |
Product Details
| Max RPM | 5100 rpm |
| Applicable Materials | Metal |
| Series | Ironworker |
| Manufacturers Part Number | 24031 |
| Bonding Type | Resin |
| Wheel Type | Type 1 |
| Tool Compatibility | Chop Saws |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |