Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
United Abrasives-Sait

Model # :T9FB2263643

MPN #: 20088

United Abrasives - Sait 20088 Depressed Center Wheel T27 A46N 7"X 1/4"X 5/8-11" Aluminum Oxide - Pkg Qty 10

Product Description
Features:
  • Special aluminum oxide formulation prevents "loading" on soft (non-ferrous) metals
  • All sizes internally reinforced with the highest quality fiberglass for maximum safety and performance
  • Our unique Super-Lock™ Hub combines both a mechanical locking system and chemical bond providing one of the safest, vibration-free designs in the industry
PRICE
$165.00  Sold in packages of 10 / $16.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size5/8-11 INT in
Center Hole Diameter5/8-11 in
Thickness.25 in
Diameter7 in

Product Details

Max RPM8500 rpm
For Use WithGrinding
Wheel TypeType 27
Grit46
Tool CompatibilityAngle Grinders
Applicable MaterialsAluminum
Manufacturers Part Number20088
GradeCoarse
Abrasive MaterialAluminum Oxide
BrandUnited Abrasives-Sait