Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1037251

MPN #: DW8426

DeWalt® DW8426 Metal & Stainless Cutting Wheel Type 27 6" Diameter 60 Grit Aluminum Oxide - Pkg Qty 25

Product Description
DeWalt DW8426 Metal & Stainless Cutting Wheel Type 27 6" Diameter Aluminum Oxide

Ideal for cutting in ferrous and stainless steel metals, DEWALT Type 27 HP Metal Cutting Wheels are crafted with aluminum oxide grain for fast, aggressive cutting and extended life. A proprietary material mix ensures long wheel life.

PRICE
$65.75  Sold in packages of 25 / $2.63 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter7/8 in
Thickness.045 in
Diameter6 in

Product Details

Max RPM10100 rpm
SeriesHP
For Use WithMetal & Stainless Cutting
Wheel TypeType 27
Grit60
Tool CompatibilityAngle Grinders
Performance TypeHigh
Package Quantity25
Manufacturers Part NumberDW8426
GradeMedium
Abrasive MaterialAluminum Oxide
BrandDeWalt