- 200 Gallon Chemical Resistant Polyethylene Tank
- Large Fill Well for Easy Access & Cleaning
- All Welded Corrosion Resistant Aluminum Frame w/Forklift Pockets
- Remote Mounted Suction Strainer & Tank On/Off Valve
- 12V Electric Hannay Hose Reel
- 300' of 3/8" High Pressure PVC Reinforced Spray Hose w/Quick Coupler
- Easy Start, Fuel Efficient Honda Engine
- Adjustable High Pressure Jet Agitation for Chemical Mixing
- Shock Resistant Liquid Filled Pressure Gauge
- Easy Access Frame for Maintenance & Service
- Factory Tested & Ships Fully Assembled
200 Gallon Skid Sprayer, 5.5Hp / K40 Pump, 300' of 3/8" Hose, Electric Reel
Write a Review
|
Questions & Answers (0)
Product Description
Reddick sprayers are as versatile as they are rugged. Designed and built to provide years of trouble-free use with minimum maintenance. These units are ideal for commercial pest control operators, golf courses, agricultural and lawn care professionals.
PRICE
$8,269.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 48 in |
| Height | 44 in |
| Weight | 325 lbs |
| Hose Diameter | 3/8 in |
| Hose Length | 300' |
Product Details
| Type | Sprayer |
| Spray Gun | JD9 Spray Gun |
| Gallons per Minute | 10.5 gal/min |
| Style | Skid |
| Capacity | 200 gal |
| Hose Reel | 12V Electric |
| Description | Skid Sprayer |
| Manufacturers Part Number | 7S200P10-104A |
| PSI | 550 psi |
| Pump Type | K40 Diaphragm Pump |
| Engine/Motor Type | Gas |
| Brand | Reddick |