Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reddick

Model # :T9FB730734

MPN #: 7S300P20-107A

300 Gallon Skid Sprayer, 13Hp / K75 Pump, 300' of 1/2" Hose, Electric Reel

Product Description
Reddick sprayers are as versatile as they are rugged. Designed and built to provide years of trouble-free use with minimum maintenance. These units are ideal for commercial pest control operators, golf courses, agricultural and lawn care professionals.
  • 300 Gallon Chemical Resistant Polyethylene Tank
  • Large Fill Well for Easy Access & Cleaning
  • All Welded Corrosion Resistant Aluminum Frame w/Forklift Pockets
  • Remote Mounted Suction Strainer & Tank On/Off Valve
  • 12V Electric Hannay Hose Reel
  • 300' of 1/2" High Pressure PVC Reinforced Spray Hose w/Quick Coupler
  • Easy Start, Fuel Efficient Honda Engine
  • Adjustable High Pressure Jet Agitation for Chemical Mixing
  • Shock Resistant Liquid Filled Pressure Gauge
  • Easy Access Frame for Maintenance & Service
  • Factory Tested & Ships Fully Assembled
PRICE
$10,825.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length95 in
Width48 in
Height48 in
Weight515 lbs
Hose Diameter1/2 in
Hose Length300'

Product Details

TypeSprayer
Spray GunJD9 Spray Gun
Gallons per Minute20 gal/min
StyleSkid
Capacity300 gal
Hose ReelElectric
DescriptionSkid Sprayer
Manufacturers Part Number7S300P20-107A
PSI550 psi
Pump TypeK75 Diaphragm Pump
Engine/Motor TypeGas
BrandReddick