- Multi-purpose clip to hold pencils and pens
- Fastens to object via self-adhesive on back of clip
- Good companion for ERB® Safety hard hats
- Can be printed for an additional charge, call for details
ERB® 2010 Helmet Pencil Clip, Red - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$19.20 Sold in packages of 12 / $1.60 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Material | Plastic |
| Package Quantity | 12 |
| Description | 2010 Pencil Clip |
| Color | Red |
| Series | 2010 |
| Manufacturers Part Number | 15688 |
| Brand | ERB Safety |