- Steel Mesh Face Screen provides protection from flying debris
- Meets the requirements of ANSI Z87-S 1992
- Epoxy coated for glare and corrosion resistance
- Measures 6.75" x 16" x .0111"
- Face shield is considered secondary face protection. Proper eye protection must be worn with face shields
- Made in USA
- Fits E15, E18, E19, E21 and 5001 Visor Carrier
ERB® 4000 Steel Mesh Screen, Black - Pkg Qty 150
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,080.00 Sold in packages of 150 / $7.20 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Material | Steel Mesh |
| Package Quantity | 150 |
| Description | 4000 Steel Mesh Screen |
| Color | Black |
| Series | 4000 |
| Manufacturers Part Number | 15157 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI Z87-S 1992 |