Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Idem

Model # :WBB1511789

MPN #: 201005A

IDEM 201005A KLP Guard Locking Switch-Std Act(Std Release), 110v, 1/2NPT, PE

Product Description
IDEM 201005A KLP Guard Locking Switch-Std Act(Std Release), 110v, 1/2NPT, PE

IDEM Guard Locking switches are designed to provide robust position interlock detection For moving guards and provide a lock mechanism to keep the guard closed until the hazard has been removed. They are Tongue operated and are designed to fit to the leading edge of sliding or hinged machine guards to provide positively operated switching contacts and provide a tamper resistant, not easily defeatable key mechanism. Depending upon the risk assessment For the application, they can be used independently to provide positively operated contacts to EN60947-5-1 or they can be used in combination with any dual channel safety monitoring relays to provide up to PLe Category 4 to ISO13849-1 or SIL3 EN62061. They are available in various materials and housing styles to provide complete flexibility of choice depending upon the application. .

PRICE
$288.34

1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width3 in
Height3 in
Weight2 lbs
NPT1/2 in

Product Details

TypeKLP
MaterialPolyester
DescriptionGuard Locking Switch - Std Actuator (Std Release)
ColorRed
Manufacturers Part Number201005A
BrandIdem