Button Socket Cap Screw - 3/8-16 x 1" - Steel Alloy - Thermal Black Oxide - FT - UNC, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Cylindrical head with a rounded top. Allen/Hex Keys are used to drive the screw.
PRICE
$42.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | 3/8-16 |
| Head | Button Socket |
| Thread | Coarse in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive Type | Allen |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Description | Socket Cap Screw |
| Package Quantity | 100 |
| Manufacturers Part Number | 201175 |
| Full or Partial Thread | Full |
| Brand | Brighton-Best |