Tritan 2012 X 2, 2" x 2.8" 2012 Series Tapered Locking Steel Bushing, 2" Bore
Write a Review
|
Questions & Answers (0)
Product Description
Tritan 2012 X 2, 2" x 2.8" 2012 Series Tapered Locking Steel Bushing, 2" Bore
PRICE
$45.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.8 in |
| Locking Screw Size | 1/2" |
| Wrench Torque | 273 lb-ft |
| Bore Size | 2" |
| Key Way | 1/2 in |
| Diameter | 2.8 in |
Product Details
| Type | Finished Bore |
| Series | 2012 |
| Style | Tapered Locking |
| Finish | None / Naked Steel |
| Material | Steel |
| Manufacturers Part Number | 2012 X 2 |
| Brand | Tritan |