Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tritan

Model # :WBB2016326

MPN #: 2012 X 1 15/16

Tritan 2012 X 1 15/16, 1-15/16" x 2.8" 2012 Series Tapered Locking Steel Bushing, 1-15/16" Bore

Product Description
Tritan 2012 X 1 15/16, 1-15/16" x 2.8" 2012 Series Tapered Locking Steel Bushing, 1-15/16" Bore

PRICE
$41.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.8 in
Locking Screw Size1/2"
Wrench Torque273 lb-ft
Bore Size1-15/16"
Key Way1/2 in
Diameter2.8 in

Product Details

TypeFinished Bore
Series2012
StyleTapered Locking
FinishNone / Naked Steel
MaterialSteel
Manufacturers Part Number2012 X 1 15/16
BrandTritan