Tritan 3020 X 2 7/8, 2-7/8" x 4.3" 3020 Series Tapered Locking Steel Bushing, 2-7/8" Bore
Write a Review
|
Questions & Answers (0)
Product Description
Tritan 3020 X 2 7/8, 2-7/8" x 4.3" 3020 Series Tapered Locking Steel Bushing, 2-7/8" Bore
PRICE
$96.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.3 in |
| Locking Screw Size | 5/8" |
| Wrench Torque | 790 lb-ft |
| Bore Size | 2-7/8" |
| Key Way | 3/4 in |
| Diameter | 4.3 in |
Product Details
| Type | Finished Bore |
| Series | 3020 |
| Style | Tapered Locking |
| Finish | None / Naked Steel |
| Material | Steel |
| Manufacturers Part Number | 3020 X 2 7/8 |
| Brand | Tritan |