The new PM2014 ergonomic stand adjusts from centerline to floor from 34 inches to 46 inches allowing the PM2014 to be accessible to users of a range of heights.
Features:
Used with the new PM2014 wood lathe
Sturdy construction
Adjusts centerline to floor from 34 in. to 36 in.
Hardware included
PRICE
$639.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
This heavy-duty, free-standing unit is ideal when turning large pieces, such as bowls, off the outboard end of the lathe. A curved casting accepts various tool supports with 1" pin diameter, and is adjustable for height and positioning. Features: Heavy-duty design for large turning projects Curved casting accepts toolrests with 1 diameter pins Copious height adjustment to work with any full-size lathe
JET JWL-1840EVS 18" x 40" Wood Lathe Introducing the 1840EVS woodworking lathe from JET. Designed to be as versatile as you are in the shop this lathe features a headstock that slides the full length of the bed and pivots 360º with seven positive locking positions. The included four-inch cast iron risers allow you to easily choose the working height that maximizes your comfort. Sliding headstock pivots 360 degrees with seven positive locking positions Extended spindle nose houses dual headstock spindle bearings Four inch cast iron risers allow user to adjust height of lathe for maximum ...