Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WB535710

MPN #: JT9-719600

JET JT9-719600 JWL-1840EVS 3HP 230V 18" X 40" Wood Lathe With Stand

Product Description

JET JWL-1840EVS 18" x 40" Wood Lathe

Introducing the 1840EVS woodworking lathe from JET. Designed to be as versatile as you are in the shop this lathe features a headstock that slides the full length of the bed and pivots 360º with seven positive locking positions. The included four-inch cast iron risers allow you to easily choose the working height that maximizes your comfort.

  • Sliding headstock pivots 360 degrees with seven positive locking positions
  • Extended spindle nose houses dual headstock spindle bearings
  • Four inch cast iron risers allow user to adjust height of lathe for maximum comfort
  • Improved tailstock quill locking mechanism incorporates an anti-rotation key
  • Tailstock features Acme threads for smooth and durable movement
  • Banjo uses non-marring, positive locking wedge system to securely hold tool post
  • Tool post locking mechanism designed for year of consistent strength
  • Spindle lock latch frees up both hands
  • Electronic infinitely variable speed from 40 – 3200 RPM
  • 36 integrated indexing positions
  • PRICE
    $4,169.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length73 in
    Width52-1/2 in
    Height20 in
    Distance Between Centers40 in
    Spindle Bore5/8 in
    Swing Over Bed18-1/2 in
    Swing Over Tool Rest Base14-1/4 in
    Spindle Threads per Inch1-1/4/8 in

    Product Details

    TypeWood Lathe
    Tailstock Quill Travel4-1/4
    Prewired Voltage230 V
    Amperage5 A
    Number of Indexing Positions36
    Spindle Speed40-3200 rpm
    Stand/Legs IncludedYes
    StyleVariable Speed
    Voltage230 V
    Phase3
    Manufacturers Part NumberJT9-719600
    Motor Horsepower2 HP
    Spindle TaperMT2
    Bed MaterialCast Iron
    BrandJET

    Warranty

    Warranty5 yr