Brady® Hearing Dispenser With Lid, Acrylic, 9"W x 3"H
Write a Review
|
Questions & Answers (0)
Product Description
Remind employees to wear their earplugs by mounting ear plug dispensers near all hazardous work areas. Compact Ear Plug Dispenser With Cover.
PRICE
$85.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 6 in |
| Height | 3 in |
Product Details
| Type | Dispenser |
| Color | Clear |
| Mounting Location | Tabletop, Wall |
| Includes | Dispenser Only |
| Material | Acrylic |
| Description | Compact Ear Plug Dispenser With Cover |
| Package Quantity | 1 |
| Earplug Capacity | 20 Pairs |
| Manufacturers Part Number | 2019L |
| Dispenser Lid Style | Hinged Lid |
| Brand | Brady |