Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB1955784

MPN #: 304200

Omnimed® Acrylic Wall Mountable Face Mask Dispenser with Lid, Clear

Product Description
Omnimed® Acrylic Face Mask Dispenser with Lid, Wall Mountable, Clear

Acrylic Dispenser provides convenient, easy access to Person Protective Equipment (PPE) supplies where space is limited. Ideal for use in medical lab or any area where cross contamination is an issue.

Features:
  • Constructed of durable clear acrylic
  • Fits pre-packaged N-95 face masks
  • May work with other pre-packaged protective wear
  • Pre-drilled for mounting to walls
  • Mounting hardware included
  • Easy to clean, load and mount
  • Latex free
  • Overall Dimensions: 9-3/8"H x 6-3/4"W x 5-3/4"D
PRICE
$73.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-3/4 in
Depth5-3/4 in
Size9-3/8"H x 6-3/4"W x 5-3/4"D

Product Details

TypeDispenser
MaterialAcrylic
Package Quantity1
DescriptionFace Mask Dispenser
ColorClear
Manufacturers Part Number304200
BrandOmnimed

Warranty

Warranty1 yr