Brady® Clear Acrylic Dispenser Tray, Acrylic, 9"W x 3"H
Write a Review
|
Questions & Answers (0)
Product Description
Personal protection equipment dispensers remind employees to wear protective equipment and save much-needed room by storing the equipment in space-efficient containers. This clear acrylic dispenser holds frequently used items for easy access. Use on tabletop or mount on wall for maximum convenience. Dispenser size is 3 in. H x 9 in. W x 6 in. D with 6 in. back plate. Clear Acrylic Dispenser Tray.
PRICE
$62.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 6 in |
| Height | 3 in |
Product Details
| Type | Tray |
| Color | Clear |
| Mounting Location | Tabletop, Wall |
| Includes | Dispenser Only |
| Material | Acrylic |
| Description | Dispenser Tray |
| Package Quantity | 1 |
| Earplug Capacity | 20 Pairs |
| Manufacturers Part Number | PD205A |
| Dispenser Lid Style | Open |
| Brand | Brady |