Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211260

MPN #: 7100186422

Scotch® 2020-24AP Contractor Grade Masking Tape, 15/16"W x 60-1/8 Yds., White - Pkg Qty 36

Product Description
Scotch® Contractor Grade Masking Tape is a general-purpose masking tape designed for use on non-damageable surfaces. Use on vinyl, carpet, metal, and plastic for the protection you need to get the job done. Scotch® Contractor Grade Masking Tape holds to surfaces for up to 3 days and then removes easily without leaving any sticky residue behind.

Features:
  • Use-On Surfaces: Designed For Use On Vinyl, Carpet, Metal, And Plastic
  • Days Clean Removal: 3-Day Interior And 1-Day Exterior Clean Removal Leaves Behind No Damage Or Sticky Residue
  • Adhesive level: strong
  • Pack out: 1 roll/pack
  • Sustainability: made from 50% renewable resources; adhesive made with natural rubber; tape made in a site certified for energy management (iso 50001 certified); core made with 70% post-consumer waste
  • Tape application tips: for great paint results make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next, apply the tape onto the surface while pressing down firmly as you go. And lastly, let the tape set for about 30 to 60 minutes before painting
  • Tape removal tips: wait until the paint is dry to the touch before removing the tape. Lift it up by slowly pulling it back on itself, then removing at a 45-degree angle


PRICE
$80.28  Sold in packages of 36 / $2.23 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60-1/8
Width15/16

Product Details

TypeGeneral Purpose
Package Quantity36
ColorWhite
Series2020-24AP
Manufacturers Part Number7100186422
Percent Elongation9
BrandScotch