Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211314

MPN #: 7100009455

Scotch® 2040-24A-BK Solvent Resistant Masking Tape,15/16"W x 60-1/8 Yds., Tan - Pkg Qty 36

Product Description
Provides excellent adhesion to most surfaces and provides high holding power. Works well with most solvent based and lacquer coatings. Ideal for use in cool temperatures. Reduces tearing with the strong tape backing. Conforms well to most surfaces, which produces and excellent paint line. Do Not Use: On easily damaged surfaces, such as: wall paper, wallboard, ceiling tile, uncured coatings or other delicate surfaces. Not for extended outdoor use. Delivers excellent, conformable adhesion with high holding power. A strong backing reduces tearing. Use with most solvent-based and lacquer coatings to produce an excellent tape line. Individually shrinked wrapped rolls.

Features:
  • Sticks easily to the surface and helps resist tape lifting and/or curling/ helps reduce labor
  • Helps resist lifting/rework
  • Easy handling/helps reduce overall project time
  • Good handling/helps reduce waste
  • Resists solvent coating bleed-through/helps reduce rework
  • Resists solvent coating flaking when removed


PRICE
$216.00  Sold in packages of 36 / $6.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60-1/8
Width15/16
Tensile Strength23

Product Details

TypeGeneral Purpose
Package Quantity36
ColorWhite
Series2040-24A-BK
Manufacturers Part Number7100009455
Tape DutyGeneral Purpose Grade
BrandScotch