Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Food Service

Model # :WBB2954190

MPN #: U03041215027

Allpoints 2031148 Switch, Power For Globe Food Equipment

Product Description
  • Color: Black | Red Lens
  • Material: Plastic
  • Voltage: 120/250 V Ac
  • Amp: 16/250 | 20/125
  • Terminals: 1/4" Tab Terminals
  • Switch Action: On/Off
  • Switch Type: Dpst
  • Type: Fits 7/8" X 1-3/16" Oppening
PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberU03041215027
Amperage16, 20 A
TypeSwitch, Timer
Voltage120, 250VAC V
ColorBlack/Red
BrandGlobe Food Service