Micro Switch, 125/250/480V, 20A, For American Range, A10008
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$96.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mount Centers | 1" |
Product Details
| Type | Switch |
| Voltage | 125, 250, 480V V |
| Description | Micro Switch |
| Color | Black |
| Manufacturers Part Number | A10008 |
| Amperage | 20 A |
| Brand | American Range |