Kufo Seco Magnetic Starter Switch for 10HP Motors - DC104SWM44
|
Questions & Answers (0)
Product Description
The DC104SWM44 is an industrial grade magnetic starter switch for 10 HP 440V / 60 hertz / 3 phase motor. It protects your equipment against thermal overload and automatically shuts down if power is interrupted.
PRICE
$365.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 4 in |
| Height | 7-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | 10 hp |
| Material | Plastic |
| Description | Magnetic Starter Switch |
| Color | White |
| Manufacturers Part Number | DC104SWM44 |
| Brand | Kufo Seco |