Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211311

MPN #: 7100192225

Scotch® 2050-48MP General Purpose Masking Tape, 1-7/8"W x 60-1/8 Yds., Tan - Pkg Qty 24

Product Description
Scotch® General Purpose Masking Tape is a versatile masking solution for your everyday projects. Scotch® General Purpose Masking Tape sticks to a wide variety of surfaces for up to 5 days and when the job is finished, it peels off easily without leaving any sticky residue behind. This easy-to-tear tape is great for labeling, bundling, and general masking applications. This high-quality tape is made from a strong and durable crepe paper material that can easily adhere to a variety of surfaces, including wood, metal, and plastic. The tape is easy to use and can be easily torn by hand, making it perfect for those who want a quick and reliable solution for their masking needs. Whether you're a professional painter or a DIY enthusiast, Scotch General Purpose Masking Tape is the perfect tool for your next project.

Features:
  • Designed for use on painted walls, vinyl, carpet, metal, and plastic
  • 5-day interior and 1-day exterior clean removal leaves behind no damage or sticky residue
  • Medium adhesive
  • Made from 55% renewable resources; Paper made from 30% post-consumer recycled fibers; Adhesive made with Natural Rubber; Tape made in a site certified for energy management (ISO 500001 certified), Core made with 70% post-consumer waste
  • For great paint results make sure the surface is clean, dry, and dust-free so that the tape sticks properly. Next, apply the tape onto the surface while pressing down firmly as you go. And lastly, let the tape set for about 30 to 60 minutes before painting
  • For removal, wait until the paint is dry to the touch before removing the tape. Lift it up by slowly pulling it back on itself, then removing at a 45-degree angle


PRICE
$170.40  Sold in packages of 24 / $7.10 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60-1/8
Width1-7/8

Product Details

TypeGeneral Purpose
MaterialCrepe Paper
Package Quantity24
ColorTan
Series2050-48MP
Manufacturers Part Number7100192225
Tape DutyGeneral Purpose Grade
BrandScotch