Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211334

MPN #: 7100185006

Scotch® 2080-24EC Delicate Surface Painter's Tape, 15/16"W x 60 Yds., Purple - Pkg Qty 24

Product Description
Scotch® Delicate Surface Painter's Tape is great for surfaces that require a little extra care such as wood floors, wallpaper, cabinets, painted drywall, and freshly painted walls (painted at least 24 hours ago). This delicate surface tape with gentle adhesive can stay on interior surfaces for up to 60 days and then removes easily without leaving any sticky residue behind. This tape features Edge-Lock™ Technology that seals out paint to deliver sharp paint lines and clean removal for your more sensitive projects, including accent walls, decorative stripes, and patterns. Whether you're protecting your hardwood floors from paint splatter or going all out with a decorative mural, rely on Scotch® Delicate Surface Painter's Tape for a professional look that's easy on your surfaces.

Features:
  • Use-on surfaces: designed for use on delicate surfaces such as painted drywall, freshly painted walls (painted at least 24 hours ago), wood floors, wallpaper, veneers, and cabinets
  • Days clean removal: 60-day interior clean removal leaves behind no damage or sticky residue. Not intended for exterior use
  • Recommended for: accent walls, decorative stripes, or patterns
  • Paint lines: edge-lock™ technology seals out paint to deliver sharp paint lines
  • Adhesive level: gentle
  • Performance: uv and sunlight resistant
  • Sustainability: made from 50% renewable resources; solvent-free adhesive; tape made in a zero-landfill site certified for energy management (iso 500001 certified); core made with 70% post-consumer waste
  • Application tips: for great paint results make sure the surface is clean, dry, and dust-free so that the tape sticks properly. Next, apply the tape onto the surface while pressing down firmly as you go. And lastly, let the tape set for about 30 to 60 minutes before painting
  • Removal tips: wait until the paint is dry to the touch before removing the tape. Lift the tape up by slowly pulling it back on itself, then removing at a 45-degree angle


PRICE
$180.00  Sold in packages of 24 / $7.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width15/16

Product Details

TypeGeneral Purpose
Package Quantity24
ColorPurple
Series2080-24EC
Manufacturers Part Number7100185006
BrandScotch