Model # :WBB418385
MPN #: 0204U188
#2 x 1/4 Round Head Type U Drive Screw 18-8 Stainless Steel - Pkg of 10000
Write a Review
|
Questions & Answers (0)
Product Description
2X1/4 Round Head Type U Drive Screw 18 8 Stainless Steel. Drive screw Type-U fasteners permanently fasten metals and plastics, when forced into the work piece using pressure. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.
PRICE
$619.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/4 in |
| Size | 2 |
| Head | Round |
Product Details
| Country of Origin | Import |
| Finish | Stainless Steel |
| Package Quantity | 10000 |
| Manufacturers Part Number | 0204U188 |