Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ansell

Model # :WBB309164

MPN #: 11-501-9

Ansell HyFlex® Cr+ Foam Nitrile Coated Gloves, Large, 1 Pair - Pkg Qty 12

Product Description
Ansell's HyFlex® 11-501 glove is designed to significantly raise the standards of protection and dexterity for cut-resistant gloves. This achievement has been made, thanks to Ansell's INTERCEPT TECHNOLOGY™. When workers need high levels of protection with optimal productivity, the HyFlex® 11-501 glove is the answer. The glove is also resistant to heat.

Features
  • Intercept Technology®, jointly developed by Ansell and DuPont, this yarn incorporates KEVLAR&174; Stretch Armor Technology for an unprecedented combination of superior cut resistance and outstanding dexterity.
  • Ergonomic design provides bare-hand closeness and reduces hand fatigue.
  • Nitrile foam coating enhances light oil grip, solid dry grip and tactile sensitivity
  • Industries: Automotive, Chemical, Machinery & Equipment, and Metal Fabrication
  • Product provides: ANSI Level 5, ISO Level D


PRICE
$359.40  Sold in packages of 12 / $29.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripFoam Nitrile
Gauge13 ga

Product Details

Abrasion LevelA3
TypeCoated Gloves
ColorMulti-colored
ApplicationSheet Metal Assembly, Glass, Handling Sharp Small Parts
SeriesHyFlex
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialNitrile
MaterialKevlar, Stainless Steel, Spandex, Nitrile
Package Quantity1 Pair
GenderUnisex
Manufacturers Part Number11-501-9
Lining MaterialKevlar
Coating MaterialNitrile
Cut LevelA5
BrandAnsell

Compliance & Certifications

EN 3883X41D
CertificationsISO D, CE 0493, EN 388: 3X41D, EN 407: X1XXXX, ANSI A5 Cut, Abrasion 3