- The liner provides excellent cut resistance and comfortable fit
- Excellent protection from nuisance nicks and abrasion
- The nitrile coating is engineered to provide workers with a secure grip in dry to light oil applications
- Black palm coating for extended use life
Ansell HyFlex Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, Size 11 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$52.80 Sold in packages of 12 / $4.40 ea
was $105.60Save $52.80 (50%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL/11 |
| Grip | Smooth Nitrile |
| Gauge | 15 ga |
Product Details
| Abrasion Level | A4 |
| Type | Coated Gloves |
| Color | Green |
| Application | General Assembly, General Maintenance, Inspection, Material Handling, Molding |
| Series | HyFlex |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Palm Material | Nitrile |
| Material | Para-aramid, Nylon, Spandex |
| Package Quantity | 1 Pair |
| Gender | Unisex |
| Manufacturers Part Number | 11550110 |
| Lining Material | HPPE |
| Coating Material | Nitrile |
| Cut Level | A2 |
| Brand | Ansell |
Compliance & Certifications
| EN 388 | 4221B |
| Certifications | EN 388: 4X21B; ANSI Cut A2, Abrasion 4, EN 420: 2003 |