- Material: Steel
- Length: 3 1/2" | 89 Mm
- Outer Diameter: 1 1/4" | 32 Mm
- Plating: Zinc-Plated
Allpoints 2071050 Spring, Drive For Jackson/Dalton Dishwasher
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 5315-011-83-51 |
| Type | Parts |
| Brand | Jackson |