IDEM 208008F K-SS Tongue Interlock Switch-Flat Act, 3NC 1NO, 1/2NPT
Write a Review
|
Questions & Answers (0)
Product Description
IDEM 208008F K-SS Tongue Interlock Switch-Flat Act, 3NC 1NO, 1/2NPT
IDEM's HYGIECAM Series of Interlock Switches have a rugged Stainless Steel 316 body and have been designed to cope with the rigorous applications of the Food Processing, Pharmaceutical, Packaging and Petro-Chemical Industries. They have IP69K enclosure protection (maintained by a double seal lid gasket and seals) and can be high pressure hosed with detergent at high pressure and high temperature. Designed to fit to the leading edge of sliding, hinged or lift off machine guards. They provide a Forced disconnect of the safety contacts at the withdrawal of the actuator and have an anti-tamper mechanism. The head can be rotated to give 4 actuator entry positions. .
IDEM's HYGIECAM Series of Interlock Switches have a rugged Stainless Steel 316 body and have been designed to cope with the rigorous applications of the Food Processing, Pharmaceutical, Packaging and Petro-Chemical Industries. They have IP69K enclosure protection (maintained by a double seal lid gasket and seals) and can be high pressure hosed with detergent at high pressure and high temperature. Designed to fit to the leading edge of sliding, hinged or lift off machine guards. They provide a Forced disconnect of the safety contacts at the withdrawal of the actuator and have an anti-tamper mechanism. The head can be rotated to give 4 actuator entry positions. .
PRICE
$305.95
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3 in |
| Height | 2 in |
| Weight | 2 lbs |
| NPT | 1/2 in |
Product Details
| Type | K-SS |
| Material | Stainless Steel |
| Description | Tongue Interlock Switch - Flat Actuator |
| Circuits | 3NC 1NO |
| Color | Silver |
| Manufacturers Part Number | 208008F |
| Brand | Idem |