20814RC Pant Hanger, 14"L x 1/2"W, Wood-BK Rubberized, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Wooden Skirt/Slack Hangers - 14" Black Rubberized Finish with Brushed Chrome Hardware. 3/8" thick with a 7/8" face which can be imprinted. Pairs with top hangers 20817.
PRICE
$279.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 1/2 in |
Product Details
| Type | Skirt and Pants Hanger |
| Material | Wood |
| Package Quantity | 100 |
| Description | Pant Hanger |
| Color | Black |
| Manufacturers Part Number | 20814RC |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |