20817 Top Hanger, 17"L x 1/2"W, Wood-BK Rubberized, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Wooden Top Hangers - 17" Black Rubberized Finish with Brushed Chrome Hardware. Features notches and inset grippers. 1/2" thick. Great for imprinting your company's logo! Pairs with skirt/slack hangers 20814RC.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 1/2 in |
Product Details
| Type | Hanger |
| Material | Wood |
| Package Quantity | 100 |
| Description | Top Hanger |
| Color | Black |
| Manufacturers Part Number | 20817 |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |