Marsh® Rolmark Stencil Ink, 1 Qt., Black - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The Marsh® Rolmark black stencil ink can be applied using the Marsh® hand roller (RM20-30F), Marsh® RM50 inkpad, Marsh® oil board for cutting out your message with the Marsh® stencil machine. The ink is excellent to use on non-porous surfaces such as rubber, plastic, glass, metal, steel, drums, pipes, etc. This stencil ink is A-A-208D compliant and has been tested for rub resistance, fade resistance, and glossiness. 2 Year Shelf Life.
PRICE
$299.40 Sold in packages of 12 / $24.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Width | 5-1/2 in |
| Height | 7-3/4 in |
| Weight | 2 lbs |
| Size | 1 Quart |
Product Details
| Type | Stencil Ink |
| Color | Black |
| For Use With | RM20-30F, RM50, Marsh® Oil Board & Stencil Machine |
| Package Quantity | 12 |
| Description | 1 Quart Rolmark Stencil Ink |
| Manufacturers Part Number | 20903 |
| Brand | Marsh |
Compliance & Certifications
| Certifications | A-A-208D |