Global Industrial
Model # :WB261165WH
Global Industrial 20" Polishing Pad, White, 5 Per Case
|
Questions & Answers (0)
Product Description
Pad is made using 100% recycled polyester fiber with 80% post consumer waste. Utilizes water-based latex resins in binding process to eliminate hazardous resins. White polishing pad is for use with machines up to 1,000 RPM. Extra fine pad is ideal for polishing clean, dry floors. Use dry or with a fine water mist to produce a high gloss, wet look to newly finished floors. Sold 5 per case.
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 20 in |
Product Details
| Type | Polishing Pad |
| Package Quantity | 5 |
| Description | For Polishing Clean, Dry Floors |
| Pad Shape | Round |
| Color | White |
| Application | Polishing |
| Manufacturers Part Number | 261165WH |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | 1000 rpm |
| Brand | Global Industrial |