Qorpak® 20ml Disposable Polystyrene Beaker, 1.75" Top OD x 1.125" Bottom OD x 1.25" H, 500PK
Write a Review
|
Questions & Answers (0)
Product Description
Disposable Polystyrene Beakers feature four-way pour spouts. These disposable beakers withstand heat up to 200F. Package Qty of 500.
PRICE
$139.95
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-7/8 in |
| Width | 2 in |
| Height | 12-7/8 in |
| Weight | 4 lbs |
Product Details
| Capacity | 20ml oz |
| Material | PS |
| Package Quantity | 500 |
| Description | Disposable Polystyrene Beakers |
| Color | Natural |
| Manufacturers Part Number | 235338 |
| Brand | Qorpak |