Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Qorpak

Model # :WBB2232472

MPN #: 235339

Qorpak 235339 Disposable Polystyrene Beakers, 50mL, Translucent, Case of 500

Product Description
Disposable Polystyrene Beakers feature four-way pour spouts. Polystyrene is lightweight and offers great visual clarity. These economical and disposable beakers are available in a variety of sizes and can withstand indirect heat to 200°F. Polystyrene beakers are not recommended for autoclaving. These disposable beakers offer excellent chemical resistance to diluted or weak acids, aqueous solutions, alcohols and bases. The 5, 10, 20 & 50 ml sizes are excellent for use with atomic absorption, flame photometers and blood cell counters. Dimensions: 2.375" Top OD x 1.375" Bottom OD x 2" Height. Capacity / Volume: 50ml.

PRICE
$195.95

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePolystyrene Beakers
Capacity50ml oz
MaterialPolystyrene
Package Quantity500
DescriptionDisposable Polystyrene Beaker
ColorTranslucent
Manufacturers Part Number235339
BrandQorpak