Wheaton® 20mm E-Z Crimper, Standard Seal
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® 20mm E-Z Crimper, Standard Seal. Used to attach aluminum seals to bottles and vials with a crimp / serum finish Cushioned ergonomic handle reduces hand fatigue Labeled for quick size identification Polished crimping jaws provide consistent sealing 2 year warranty
PRICE
$615.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | W225303 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | E-Z Crimper |
| Color | Multi-colored |
| Brand | Wheaton |