Wheaton® 3ML Dropping Bottles, LDPE, White, Case of 100
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Plastic Bottles, 3mL or 0.1oz, Low Density Polyethylene (LDPE) , 8-425 Finish. Bottle made of white low density polyethylene White LDPE bottle helps protect UV light sensitive samples Manufactured to strict quality control standards to ensure the best product for your application Dropper tip caps and tips sold separately Packaged in cases of 100
PRICE
$189.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-9/16 in |
| Diameter | 14mm |
Product Details
| Neck Finish | 8-425 |
| Capacity | 3 |
| Material | LDPE |
| Package Quantity | 100 |
| Description | Dropping Bottle |
| Color | White |
| Manufacturers Part Number | W242831 |
| Brand | Wheaton |