- Whiter light than incandescent
- Excellent lumen maintenance
- Longer life than incandescent
- More Efficient than Incandescent
Satco S1956 20mr16/Fl 20w Halogen W/ Minature 2 Pin Round Base Bulb - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Satco Halogen Lamps
PRICE
$30.12 Sold in packages of 12 / $2.51 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | GU5.3 |
Product Details
| Lamp Code | 20MR16/FL |
| Average Life | 2000 hr |
| Wattage | 20 W |
| Voltage | 12 V |
| Package Quantity | 12 |
| Manufacturers Part Number | S1956 |
| Shape | MR16 |
| Brand | Satco |
Compliance & Certifications
| ANSI Code | BAB/GU5.3/GX5.3 |