Satco Incandescent Lamps
- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Weights & Dimensions
| Base | Single Contact Bayonet (BA15s) |
Product Details
| Type | Incandescent |
| Average Life | 600 hr |
| Color | White |
| Wattage | 20 W |
| Lamp Code | 1383/TF |
| Voltage | 12/13 V |
| Package Quantity | 10 |
| Pack Type | Box |
| Manufacturers Part Number | S3618 |
| Lumens | 200 |
| Shape | R11.5 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | BA15S |