Take advantage of more power with the DEWALT 20V MAX brushless Tools with FLEXVOLT Advantage Tool technology. The Reciprocating Saw has up to 50% more power when paired with a DCB606 60V MAX FLEXVOLT battery vs a DCB205 DEWALT 20V MAX battery. Battery and charger sold separately.
DeWalt® 20V MAX Brushless Cordless Reciprocating Saw with Flexvolt ADVANTAGE Bare Tool Only
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 8 lbs |
Product Details
| Battery Type | Lithium-Ion |
| Type | Cordless |
| Voltage | 20 V |
| Color | Yellow |
| Manufacturers Part Number | DCS386B |
| Batteries Included | No |
| Brand | DeWalt |
Related Products
Features: Makita-built variable speed motor delivers 0-2,900 strokes per minute and a 1-1/8" stroke length for faster cutting Large 2-finger variable speed trigger for added convenience Retractable tool hook secures the tool when not in use Rubberized soft grip handle provides increased comfort on the job Compact and ergonomic design at only 19-5/8" long Weighs only 8.2 lbs. with battery (battery not included) for reduced operator fatigue Ergonomic shape fits like a glove with even pressure and easy control "Tool-less" blade change system allows for faster blade installation and removal ...
The DCS367B 20-volt MAX XR compact reciprocating saw is a lightweight, compact saw designed to make cutting in between studs and in other tight spots easier than with traditional reciprocating saws. The brushless motor helps to provide up to 2.5x more run time to get the job done. With a 1-1/8-in stroke length and a variable speed trigger delivering up to 2,900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in four directions for a variety of applications including flush cutting. A bright ...
From light construction to demolition, the 20V Max XR® Brushless Cordless Yellow/Black Reciprocating Saw delivers the cutting power and maneuverability needed by pros like you for challenging projects. This versatile Reciprocating Saw's Brushless Motor packs the muscle for a wide range of applications. Make quick cuts with its 1-1/8 in. stroke length and its lightweight build. Change blades easily and maintain high productivity with a variable speed trigger that offers optimized control as you work. This kit includes our most powerful battery in its class, the 20V Max Dewalt® ...
With the Flex 24V One-Handed Reciprocating Saw, one hand is all you need to cut to the quick on lumber, copper pipe, or whatever else the job throws at you. It's precision-weighted to give effortless control, while offering fast, orbital cutting action that delivers more cuts per charge. Reduces fatigue with vibration suppression. Switch blades on-the-fly with quick and easy keyless blade eject. Built-in LED lighting illuminates your workpiece. Includes saw, one 24V battery, and charger. All this comes with the Flex Advantage of unmatched 24V battery power, runtime, and faster charging. ...
4-Position Blade Clamp allows for flush cutting and increased positional versatility with tool free blade changes 1-1/8" stroke length delivers a fast cutting speed Variable speed trigger with 0-3000 spm provides increased blade control and faster cut speeds Pivoting adjustable shoe extends blade life and allows depth of cut control Rubber over molded comfort grip delivers optimal comfort and control Double oil sealed shaft resists contamination and increases durability Includes: DCS380 Reciprocating Saw (1) DCB205: 20V MAX* XR Premium Li-Ion Battery (5.0 Ah) Fast Charger Kitbox