Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
DeWalt

Model # :WBB3226143

MPN #: DCS301X1

DeWalt® 60V MAX Cordless Reciprocating Saw Kit

Product Description
Get up to 19% more power than with this 60V MAX Reciprocating Saw. Powered by advanced FLEXVOLT batteries and featuring 1,874 UWO, this saw delivers the power of a corded reciprocating saw with the portability and convenience of cordless. For user convenience, this product includes (2) FLEXVOLT 20V/60V MAX 9Ah Battery, a charger, and a durable storage bag for portability on the jobsite..

Features:
  • Up to 19% more power vs the DCS388
  • Power of corded with the freedom of cordless
  • 0 - 3000 spm and 1-1/8 in. stroke length for fast and efficient cutting
  • Keyless lever-action blade clamp for quick and easy blade changes
  • Variable-speed trigger allows user to instantly control speed
  • Pivoting shoe provides leverage for different applications
  • LED helps illuminate dark jobsite work areas
  • Rubber overmold grip for comfort
Includes:
  • (1) Blade
  • (1) Charger
  • (2) DCB609 FLEXVOLT 9.0Ah Battery
  • (1) Kit bag
  • (1) DCS389 60V MAX Brushless cordless reciprocating saw


CLEARANCE PRICE
$549.00

was $659.00
Save $110.00 (17%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-3/4
Height6-13/16 in
Weight8 lbs
Stroke Length1-1/8 in

Product Details

Battery TypeLithium-Ion
TypeBrushless Reciprocating Saw Kit
Variable SpeedYes
ColorYellow/Black
KitKit
Blade Speed3000 SFPM
Number of Batteries2
Voltage60 V
IncludesBlade, Charger, 9.0Ah Battery, Kit Bag, Cordless Reciprocating Saw
Manufacturers Part NumberDCS301X1
BrandDeWalt

Warranty

Warranty3 yr