Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3159157

MPN #: C5101-K22

Ingersoll Rand® Cordless Reciprocating Saw Kit, 1-1/4" Stroke, 20V

Product Description
The Ingersoll Rand® C5101 IQV20™ Cordless Reciprocating Saw is the next generation of cordless cutting tools, cutting through metal 20% faster than leading cordless competitors. A powerful brushless motor and premium gearing extend tool life without sacrificing cutting speed at 5% lighter than the leading cordless competitor, the C5101 Reciprocating Saw allows the operator to work effortlessly through the toughest jobs without stalling or fatigue.

Features:
  • PRODUCTIVITY: Do more work in less time with the IQV20™ Cordless Reciprocating Saw. It cuts through steel pipes 20% faster than the leading cordless competitor
  • LIGHTWEIGHT: Tired of fatigue? This lightweight tool keeps operator fatigue at bay, so you can keep the work going all shift long
  • PERFORMANCE: Powerful brushless motor and premium gearing extend tool life without sacrificing cutting speed allowing the operator to power through the toughest jobs without stalling
  • DURABILITY: The IQV20™ Cordless Reciprocating Saw is built to hold up in any application. This model was tested against over a dozen common chemicals to ensure it remains operational and the rubber over-mold is less likely to peel compared to competitors
  • EASE-OF-USE: Say goodbye to time-consuming blade switches. The tool-less blade clamp lets you make quick and easy changes, so you can get back to work
  • SAFETY: A trigger lock provides anti-restart protection
  • VERSATILITY: An adjustable shoe gives you better control while you work and maintains blade durability
  • COMPATIBILITY: Whether you're quickly cutting sheet metal or sawing through a thick frame, 5.0 and 2.5 Ah battery compatibility gives you the power you need to get the job done
  • VISIBILITY: An LED light helps reduce shadows so you can see your work area
  • Includes: C5101 Reciprocating Saw, (2) BL2022 5Ah Batteries, and BC1121 Dual Voltage Charger


PRICE
$499.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-7/8
Height6-3/8 in
Weight6 lbs
Stroke Length1-1/4 in

Product Details

Battery TypeBL2022 5 Ah
TypeCordless Reciprocating Saw Kit
ColorGray
Blade Speed3012 SFPM
StyleD-Handle
Number of Batteries2
Voltage20 V
IncludesC5101 Reciprocating Saw, (2) BL2022 5Ah Batteries, BC1121 Dual Voltage Charger
MaterialNylon
DescriptionCordless Reciprocating Saw Kit
Package Quantity1
Manufacturers Part NumberC5101-K22
BrandIngersoll Rand

Warranty

Warranty3 yr