Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
DeWalt

Model # :WBB3226121

MPN #: DCF860QQ1

DeWalt® 20V MAX XR® 3-Speed High Torgue 1/4" Impact Driver Kit

Product Description
Features:
  • Our Highest Torque Impact Driver - Take on tough jobs with up to 66% more torque
  • Fast, Efficient Performance - Work efficiently with up to 63% faster driving.
  • Pro-Level Control - Get precise performance with a variable speed trigger and 3-speed mode select. Speeds 1 and 2 are optimized to match the installation speeds of commonly used self-drilling and tapping screws. Refer to the impact driver manual and screw manufacturer instructions for proper installation.
  • Pro-Level Power - Power through tough jobs with up to 2,500 in-lbs. max torque and a no-load speed up to 3,800 RPM.
  • Built-In LEDS - 9 built-in LEDs and 20-minute work light setting provide additional illumination.
  • 1/4 in. Quick-Connect Hex Chuck - Conveniently work with compatible 1/4 in. quick-connect hex chuck.
  • Up to 21% Faster Drilling vs. Milwaukee®
  • Up to 20% Faster Driving vs. Milwaukee®
  • Simplify Asset Management - This TOOL CONNECT™ CHIP READY™ (chip sold separately) tool connects with the TOOL CONNECT™ Site Manager app to help you track and manage assets.
  • Part Of Our Best Performing Line Of 20V MAX Power Tools - Innovative power tools designed to deliver certainty for the world's toughest pros
Applications:
  • Electrical
  • Drywall
  • Plumbing & Mechanical
  • Deck Building
  • Dock Building
Includes:
  • (1) DCF860 20V MAX XR® 3-Speed High Torque 1/4 in. Impact Driver
  • (1) DCB2104 XR POWERPACK™ 4 Ah Battery
  • (1) Charger
  • (1) Belt Hook
  • (1) Kit Bag


See price in cart

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-13/16
Weight2 lbs
Chuck Size1/4 in
Torque2500 lb-in

Product Details

Battery TypeLithium-Ion
TypeImpact Driver Kit
Anvil Type1/4" Hex
KitKit
StyleImpact Driver
Number of Batteries1
LED LightYes
Voltage20 V
Includes3-Speed High Torque 1/4" Impact Driver, Battery, Charger, Belt Hook, Kit Bag
Number of Chargers Included1
Manufacturers Part NumberDCF860QQ1
BrandDeWalt
SpeedVariable ft/min

Warranty

Warranty3 yr