Milwaukee® M12 Fuel 12V Lithium-Ion Brushless Cordless 1/4" Hex Impact Driver (Tool Only)
Write a Review
|
Questions & Answers (0)
Product Description
The M12 FUEL 1/4 in. Hex Impact Driver once again raises the bar for 12V performance with best in class driving speed, power, and size. By focusing on productivity, this Impact Driver gets the job done faster by being over 20% faster in application speed vs. the competition. This tool outputs over 1,500 in. lbs. of torque that allows the user to get more work done by completing a wide range of fastening. Measuring only 5" in length allows for unmatched access in tight spaces.
The POWERSTATE Brushless Motor delivers up to 0-3,600 RPM with constant power output to drive screws faster. REDLINK PLUS™ Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. For use with M12 REDLITHIUM Compact Batteries or Extended Capacity Batteries (sold separately), which deliver more work per charge and more work over the life of the pack than competitive batteries on the market.
The 4-Mode DRIVE CONTROL provides greater control over output speed and power for greater versatility by delivering 0-1,500 RPM in Mode 1, 0-2,700 RPM in Mode 2 and 0-3,600 RPM in Mode 3. Mode 4 is Self-Tapping Screw Mode which is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking and stripping out screws.
The POWERSTATE Brushless Motor delivers up to 0-3,600 RPM with constant power output to drive screws faster. REDLINK PLUS™ Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. For use with M12 REDLITHIUM Compact Batteries or Extended Capacity Batteries (sold separately), which deliver more work per charge and more work over the life of the pack than competitive batteries on the market.
The 4-Mode DRIVE CONTROL provides greater control over output speed and power for greater versatility by delivering 0-1,500 RPM in Mode 1, 0-2,700 RPM in Mode 2 and 0-3,600 RPM in Mode 3. Mode 4 is Self-Tapping Screw Mode which is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking and stripping out screws.
PRICE
$159.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Torque | 1500 lb-in |
Product Details
| Battery Type | Lithium-Ion |
| Voltage | 12 V |
| Manufacturers Part Number | 3453-20 |
| Anvil Type | 1/4" Hex |
| Batteries Included | No |
| Brand | Milwaukee |
| Speed | 0-1500 / 0-2700 / 0-3600 ft/min |