Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Makita

Model # :WB700188

MPN #: XDT11Z

Makita® XDT11Z 18V LXT Lithium-Ion 1/4" Cordless Impact Driver (Tool-Only)

Product Description
The Makita® 18V LXT® Lithium-Ion Cordless Impact Driver (model XDT11Z, tool only, battery sold separately) delivers power and speed in a compact size for a full range of driving and fastening tasks. It's part of Makita's expanding 18V Lithium-Ion series, the world's largest cordless tool line-up powered by an 18V Lithium-Ion slide-style battery. Makita® 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

Features:
  • Variable speed (0-2,900 RPM & 0-3,500 IPM) and 1,460 in.lbs. of torque for a wide range of fastening applications
  • 4-pole motor with innovative 4-brush design delivers increased RPM without decreasing torque
  • All metal gear housing for increased job site durability
  • Compact and ergonomic design at only 5-3/8" long
  • Weighs only 2.8 lbs. with battery (battery not included) for reduced operator fatigue
  • Convenient one-touch 1/4" hex chuck for quick bit changes
  • Rubberized soft grip provides increased comfort on the job
  • Built-in L.E.D. light with an independent on/off switch illuminates the work area
  • Features Extreme Protection Technology (XPT™) which is engineered to provide increased dust and water resistance in harsh job site conditions
  • Makita's proprietary hammer and anvil impact mechanism are manufactured using the best raw materials with the highest quality steel and unique heat hardening process for maximum fastening and driving power
  • Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging and over-heating
  • Compatible with Makita® 18V Lithium-Ion batteries with a Star symbol
  • 3-year limited warranty
PRICE
$159.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.5
Width5.4 in
Height8.25 in
Weight3 lbs
Torque1,460 in-lbs lb-in
Drive Size1/4 in

Product Details

Battery TypeLithium-Ion
Anvil Type1/4" Hex
Batteries IncludedNo
StyleBare Tool
Power Source18V LXT® Lithium-Ion
Voltage18 V
Rate Of Impact (BPM)3500
DescriptionBare Tool
Manufacturers Part NumberXDT11Z
BrandMakita
Speed0 - 2,900 rpm

Warranty

Warranty3 yr